Flange Couplings

  • 1
  • 55
  • 9
  • 4
  • 20
  • 31
  • 59
  • 44
235 Products showing for Flange Couplings
Product Image

LMC Safety clamp Flexoline GRK aluminum 38x5

  • Eriks:11446769
  • Clamping range:from 47 to 49 mm
  • Hose ID x Wall Thickness:38x5

€12.07/ pieceexcl. VAT

€14.60incl. VAT

276 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Coupling SHLF 50 stainless steel EN1092-1 PN16 DN50

  • Eriks:10069892
  • Manufacturer:RRFLP050
  • Type:SHLF
  • Connection termination size:DN50
  • Hose ID (DN):DN50
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us
Product Image

LMC Coupling SHLF 63 stainless steel EN1092-1 PN16 DN65

  • Eriks:10069894
  • Manufacturer:RRFLP063
  • Type:SHLF
  • Connection termination size:DN65
  • Hose ID (DN):DN63

€283.32/ pieceexcl. VAT

€342.82incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Safety clamp Flexoline GRK aluminum 50x5

  • Eriks:11446771
  • Clamping range:from 59 to 61 mm
  • Hose ID x Wall Thickness:50x5

€16.15/ pieceexcl. VAT

€19.54incl. VAT

1961 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Safety clamp Flexoline GRK aluminum 100x6,5

  • Eriks:11446774
  • Clamping range:from 112 to 114 mm
  • Hose ID x Wall Thickness:100x6,5

€64.13/ pieceexcl. VAT

€77.60incl. VAT

123 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Safety clamp Flexoline GRK aluminum 75x6

  • Eriks:11446773
  • Clamping range:from 86 to 88.3 mm
  • Hose ID x Wall Thickness:75x6

€28.22/ pieceexcl. VAT

€34.15incl. VAT

266 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Safety clamp Flexoline RK aluminum 63x6

  • Eriks:11446772
  • Clamping range:from 74 to 76 mm
  • Hose ID x Wall Thickness:63x6

€25.37/ pieceexcl. VAT

€30.70incl. VAT

1505 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Safety clamp Flexoline RK aluminum 25x5

  • Eriks:11446767
  • Clamping range:from 34 to 36 mm
  • Hose ID x Wall Thickness:25x5

€10.93/ pieceexcl. VAT

€13.23incl. VAT

1678 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Coupling SHLF 38 stainless steel EN1092-1 PN40 DN40

  • Eriks:10069890
  • Manufacturer:RRFLP038
  • Type:SHLF
  • Connection termination size:DN40
  • Hose ID (DN):DN38

€187.20/ pieceexcl. VAT

€226.51incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Safety clamp RK stainless steel 38x6,5

  • Eriks:10016135
  • Norm:EN 14420-3
  • Clamping range:from 50 to 52 mm
  • Hose ID x Wall Thickness:38x6,5

€24.51/ pieceexcl. VAT

€29.66incl. VAT

1402 In stock - Estimated delivery date 10/11/2026
Product Image

Flange Coupling SHFF 100 ST EN1092-1 PN16 DN100, fixed flange

  • Eriks:10037992
  • Type:SHFF
  • Connection termination size:DN100
  • Hose ID (DN):DN100

€169.20/ pieceexcl. VAT

€204.73incl. VAT

20 In stock - Estimated delivery date 10/11/2026
Product Image

Flange Coupling SHLF 38 casted steel EN1092-1 PN40 DN40, EN14420,loose flange

  • Eriks:10037973
  • Type:SHLF
  • Connection termination size:DN40
  • Hose ID (DN):DN38

€78.84/ pieceexcl. VAT

€95.40incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

Clamps RK aluminum 100x14

  • Eriks:10069773
  • Norm:EN 14420-3
  • Clamping range:from 127 to 130 mm
  • Hose ID x Wall Thickness:100x14

€192.85/ pieceexcl. VAT

€233.35incl. VAT

Estimated delivery date - 07/12/2026
Product Image

Safety clamp GRK aluminum 32x6

  • Eriks:10016109
  • Norm:EN 14420-3
  • Clamping range:from 43 to 46 mm
  • Hose ID x Wall Thickness:32x6

€11.02/ pieceexcl. VAT

€13.33incl. VAT

967 In stock - Estimated delivery date 10/11/2026
Product Image

Clamps RK aluminum 125x13

  • Eriks:10069778
  • Norm:EN 14420-3
  • Clamping range:from 149 to 154 mm
  • Hose ID x Wall Thickness:125x13

€243.68/ pieceexcl. VAT

€294.85incl. VAT

21 In stock - Estimated delivery date 10/11/2026
Product Image

Safety clamp RK stainless steel 50x8

  • Eriks:10016136
  • Norm:EN 14420-3
  • Clamping range:from 64 to 67 mm
  • Hose ID x Wall Thickness:50x8

€37.91/ pieceexcl. VAT

€45.87incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

Clamps RK brass 32x6

  • Eriks:10016129
  • Norm:EN 14420-3
  • Clamping range:from 43 to 46 mm
  • Hose ID x Wall Thickness:32x6

€55.96/ pieceexcl. VAT

€67.71incl. VAT

Estimated delivery date - 18/11/2026
Product Image

Clamps RK aluminum 38x8

  • Eriks:10016111
  • Norm:EN 14420-3
  • Clamping range:from 53 to 56 mm
  • Hose ID x Wall Thickness:38x8

€11.59/ pieceexcl. VAT

€14.02incl. VAT

266 In stock - Estimated delivery date 10/11/2026

€276.48/ pieceexcl. VAT

€334.54incl. VAT

17 In stock - Estimated delivery date 10/11/2026
Product Image

Safety clamp Flexoline RK stainless steel 50x5,5

  • Eriks:11190625
  • Norm:EN 14420-3
  • Clamping range:from 60 to 62 mm
  • Hose ID x Wall Thickness:50x5,5

€39.71/ pieceexcl. VAT

€48.05incl. VAT

210 In stock - Estimated delivery date 10/11/2026
Product Image

Safety clamp GRK aluminum 25x6

  • Eriks:10016107
  • Norm:EN 14420-3
  • Clamping range:from 36 to 39 mm
  • Hose ID x Wall Thickness:25x6

€8.74/ pieceexcl. VAT

€10.58incl. VAT

848 In stock - Estimated delivery date 10/11/2026
Product Image

Flange Coupling SHFF 50 SS EN1092-1 PN16 DN50, fixed flange

  • Eriks:10069905
  • Type:SHFF
  • Connection termination size:DN50
  • Hose ID (DN):DN50

€177.84/ pieceexcl. VAT

€215.19incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Safety clamp Flexoline RK stainless steel 63x6

  • Eriks:11190626
  • Norm:EN 14420-3
  • Clamping range:from 74 to 76 mm
  • Hose ID x Wall Thickness:63x6

€83.89/ pieceexcl. VAT

€101.51incl. VAT

357 In stock - Estimated delivery date 10/11/2026
Product Image

Clamps RK stainless steel 50x10

  • Eriks:11938991
  • Clamping range:from 69 to 71 mm
  • Hose ID x Wall Thickness:50x10

€61.75/ pieceexcl. VAT

€74.72incl. VAT

17 In stock - Estimated delivery date 10/11/2026
Product Image

Safety clamp GRK aluminum 100x8

  • Eriks:10016119
  • Norm:EN 14420-3
  • Clamping range:from 114.5 to 119 mm
  • Hose ID x Wall Thickness:100x8

€55.67/ pieceexcl. VAT

€67.36incl. VAT

1543 In stock - Estimated delivery date 10/11/2026