
€83.89/ pieceexcl. VAT
€101.51incl. VAT
357 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | AISI 316 |
Norm | EN 14420-3 |
Clamping range | from 74 to 76 mm |
Hose ID x Wall Thickness | 63x6 |