
€11.02/ pieceexcl. VAT
€13.33incl. VAT
977 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GRK |
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 43 to 46 mm |
Hose ID x Wall Thickness | 32x6 |