
€243.68/ pieceexcl. VAT
€294.85incl. VAT
21 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 149 to 154 mm |
Hose ID x Wall Thickness | 125x13 |