
€55.96/ pieceexcl. VAT
€67.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Brass |
Norm | EN 14420-3 |
Clamping range | from 43 to 46 mm |
Hose ID x Wall Thickness | 32x6 |