LMC

LMC Safety clamp Flexoline GRK aluminum 50x5

  • ERIKS:11446771
Image 1
Application
  • for mounting hose barbs with safety collar on rubber or plastic hoses with thinner wall thickness
  • suitable for all industries
  • In combination with the appropriate tailpiece a safe connection is achieved
  • usable for all couplings with tailpiece according to EN 14420-2
Working pressure
25 bar

Material
  • clamping shell: aluminum
  • Bolts and nuts: steel, zinc-plated

Note
one clamp shell consists of: 2 shells, 4 bolts and 4 nuts

Complete assembly
ERIKS can assemble the desired combination of hose, couplings and clamping shells for you.

Features
Type: Clampshell
Material: aluminum
Save to list

€16.15/ pieceexcl. VAT

€19.54incl. VAT

1965 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Type
Safety clamp
Material
Aluminium
Clamping range
from 59 to 61 mm
Hose ID x Wall Thickness
50x5