
€192.85/ pieceexcl. VAT
€233.35incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | RK |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 127 to 130 mm |
Hose ID x Wall Thickness | 100x14 |