
€39.71/ pieceexcl. VAT
€48.05incl. VAT
220 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | AISI 316 |
Norm | EN 14420-3 |
Clamping range | from 60 to 62 mm |
Hose ID x Wall Thickness | 50x5,5 |