
€11.59/ pieceexcl. VAT
€14.02incl. VAT
266 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 53 to 56 mm |
Hose ID x Wall Thickness | 38x8 |