DSP Hose Coupling and Fittings

  • 5
  • 4
  • 3
  • 1
  • 1
  • 20
  • 3
  • 12
34 Products showing for DSP Hose Coupling and Fittings

€11.76/ pieceexcl. VAT

€14.23incl. VAT

53 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling DSP DFG DN40 AL 1.1/2"

  • Eriks:10038058
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1.1/2"

€13.38/ pieceexcl. VAT

€16.19incl. VAT

143 In stock - Estimated delivery date 10/11/2026

€10.26/ pieceexcl. VAT

€12.41incl. VAT

160 In stock - Estimated delivery date 10/11/2026

€19.62/ pieceexcl. VAT

€23.74incl. VAT

100 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling DSP DFG DN40 AL 2"

  • Eriks:11027209
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€18.90/ pieceexcl. VAT

€22.87incl. VAT

141 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling DSP DFG DN65 AL 2.1/2"

  • Eriks:10038059
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2.1/2"

€18.42/ pieceexcl. VAT

€22.29incl. VAT

56 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling DSP DSG DN40 AL hose tail 45

  • Eriks:10038052
  • Type:DSG
  • Connection termination size:DN40
  • Hose ID (DN):DN45

€10.74/ pieceexcl. VAT

€13.00incl. VAT

109 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling DSP DF DN65 AL 2"

  • Eriks:11018780
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€9.78/ pieceexcl. VAT

€11.83incl. VAT

90 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling AR DFG DN100 AL 4"

  • Eriks:10038057
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:4"

€49.44/ pieceexcl. VAT

€59.82incl. VAT

16 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling AR DSG DN100 AL hose tail 110

  • Eriks:10038051
  • Type:AR
  • Connection termination size:DN100
  • Hose ID (DN):DN110

€43.02/ pieceexcl. VAT

€52.05incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

Dust cap DSP DPG DN40 AL

  • Eriks:10038004
  • Hose fitting type 2:DSP
  • Connection termination 2:Plug with locking ring
  • Connection termination size 2:DN40

€8.94/ pieceexcl. VAT

€10.82incl. VAT

121 In stock - Estimated delivery date 10/11/2026

€6.66/ pieceexcl. VAT

€8.06incl. VAT

147 In stock - Estimated delivery date 10/11/2026

€80.10/ pieceexcl. VAT

€96.92incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Dust cap DSP DPG DN65 AL

  • Eriks:10038005
  • Hose fitting type 2:DSP
  • Connection termination 2:Plug with locking ring
  • Connection termination size 2:DN65

€12.72/ pieceexcl. VAT

€15.39incl. VAT

94 In stock - Estimated delivery date 10/11/2026

€16.62/ pieceexcl. VAT

€20.11incl. VAT

49 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling DSP DF DN40 AL 2"

  • Eriks:10038065
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€8.64/ pieceexcl. VAT

€10.45incl. VAT

42 In stock - Estimated delivery date 10/11/2026
Product Image

Reducer DSP DVG DN65-100 AL

  • Eriks:11026628
  • Hose fitting type:DSP
  • Connection termination:With locking ring
  • Connection termination size:DN65

€127.20/ pieceexcl. VAT

€153.91incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

Reducer DSP DVG DN65-40 AL

  • Eriks:10038076
  • Hose fitting type:DSP
  • Connection termination:With locking ring
  • Connection termination size:DN65

€33.78/ pieceexcl. VAT

€40.87incl. VAT

17 In stock - Estimated delivery date 10/11/2026

€9.12/ pieceexcl. VAT

€11.04incl. VAT

62 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling AR DF DN100 AL 4"

  • Eriks:10038063
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:4"

€15.24/ pieceexcl. VAT

€18.44incl. VAT

28 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling DSP DF DN65 AL 2.1/2"

  • Eriks:10038064
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2.1/2"

€9.78/ pieceexcl. VAT

€11.83incl. VAT

70 In stock - Estimated delivery date 10/11/2026

€23.64/ pieceexcl. VAT

€28.60incl. VAT

14 In stock - Estimated delivery date 10/11/2026

€15.42/ pieceexcl. VAT

€18.66incl. VAT

57 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling DSP DFG DN70 AL 3"

  • Eriks:13353735
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3"

€131.40/ pieceexcl. VAT

€158.99incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Swivel hose nozzle, stainless steel 316 – 19 mm x 3/4" BSPT

  • Eriks:13279878
  • Type:SHM/AT/AK
  • Connection termination size:3/4"
  • Hose ID (DN):DN20

€76.32/ pieceexcl. VAT

€92.35incl. VAT

Estimated delivery date - 30/11/2026