
€43.02/ pieceexcl. VAT
€52.05incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | AR |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | AR |
Connection termination | With locking ring |
Connection termination size | DN100 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Hose ID (DN) | DN110 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |