
€76.32/ pieceexcl. VAT
€92.35incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHM/AT/AK |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Male swivel thread |
Connection termination | BSPT |
Connection termination size | 3/4" |
Seal material | Viton® |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN20 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362.5 psi |