
€131.40/ pieceexcl. VAT
€158.99incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | DSP |
Connection termination 2 | With locking ring |
Connection termination size 2 | DN65 |
Seal material 2 | NBR |
Type of component | Quick Coupling |