
€127.20/ pieceexcl. VAT
€153.91incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | DVG |
Maximum operating pressure | 16 bar |
Hose fitting type | DSP |
Connection termination | With locking ring |
Connection termination size | DN65 |
Hose fitting type 2 | DSP |
Connection termination 2 | With locking ring |
Connection termination size 2 | DN100 |
Seal material 2 | NBR |
Type of component | Quick Coupling |