
€10.74/ pieceexcl. VAT
€13.00incl. VAT
109 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DSG |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | DSP |
Connection termination | With locking ring |
Connection termination size | DN40 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Hose ID (DN) | DN45 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |