Products
Brands
About Eriks
Customer service
BE - English
Home
DSP Hose Coupling Reducers
DSP Hose Coupling Reducers
Products
Log in to see your specific pricing.
Log in
Show in stock only
Type
DVG
1
Material
Aluminium
2
Type of component
Quick Coupling
2
Hose fitting type
Maximum operating pressure [bar]
Code
Connection termination
Connection termination size
Hose fitting type 2
Connection termination 2
Connection termination size 2
Seal material 2
Log in to see your specific pricing.
Log in
2
Products showing for
DSP Hose Coupling Reducers
Reducer DSP DVG DN65-100 AL
Eriks
:
11026628
Hose fitting type:
DSP
Connection termination:
With locking ring
Connection termination size:
DN65
See all variants
€127.20
/ piece
excl. VAT
€153.91
incl. VAT
1 In stock - Estimated delivery date 13/11/2026
Add
Reducer DSP DVG DN65-40 AL
Eriks
:
10038076
Hose fitting type:
DSP
Connection termination:
With locking ring
Connection termination size:
DN65
See all variants
€33.78
/ piece
excl. VAT
€40.87
incl. VAT
17 In stock - Estimated delivery date 13/11/2026
Add
Log in