
€15.24/ pieceexcl. VAT
€18.44incl. VAT
28 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DF |
Material | Aluminium |
Code | DF |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 4" |
Hose fitting type 2 | DSP |
Connection termination 2 | Without locking ring |
Connection termination size 2 | DN100 |
Type of component | Quick Coupling |