
€8.94/ pieceexcl. VAT
€10.82incl. VAT
125 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DPG |
Material | Aluminium |
Code | DPG |
Maximum operating pressure | 16 bar |
Hose fitting type 2 | DSP |
Connection termination 2 | Plug with locking ring |
Connection termination size 2 | DN40 |
Seal material 2 | NBR |
Type of component | Cap/plug |