SAE Flanges

  • 44
  • 1156
  • 315
  • 12
  • 12
  • 20
  • 17
  • 16
  • 22
  • 782
  • 131
  • 224
1515 Products showing for SAE Flanges
Product Image

HAVIT SAE split flange halves set FH-6003-ZiNi

  • Eriks:14309221
  • Manufacturer:SATZ-FH-6003-ZN
  • Pressure class:6000 psi
  • SAE flange size:1 in
  • Surface protection:Zinc-Nickel

€13.20/ pieceexcl. VAT

€15.97incl. VAT

55 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE plug with groove BL-3004-ZiNi

  • Eriks:14308356
  • Manufacturer:BL-3004-ZN
  • Pressure class:3000 psi
  • SAE flange size:1.1/4 in
  • Surface protection:Zinc-Nickel

€6.20/ pieceexcl. VAT

€7.50incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE BSP pipe threaded flange AFS-402G-ZiNi

  • Eriks:14473803
  • Manufacturer:AFS-402G-ZN
  • Pressure class:6000 psi
  • SAE flange size:3/4 in
  • Surface protection:Zinc-Nickel

€22.70/ pieceexcl. VAT

€27.47incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE flange metric tapped 24° DIN 3901 AFG-102M/S25-ZiNi

  • Eriks:14306200
  • Manufacturer:AFG-102M/S25-ZN
  • Pressure class:3000 psi
  • SAE flange size:1 in
  • Surface protection:Zinc-Nickel

€34.20/ pieceexcl. VAT

€41.38incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE flat seal NBR 70sh SEAL-AP-104

  • Eriks:14310853
  • Manufacturer:SEAL-AP-104
  • Pressure class:3000 psi
  • SAE flange size:1.1/4 in

€3.48/ pieceexcl. VAT

€4.21incl. VAT

24 In stock - Estimated delivery date 10/11/2026
Product Image

OLEO TECNICA SAE split flange halves set AFX605

  • Eriks:14471649
  • Manufacturer:AFX605
  • Pressure class:6000 psi
  • SAE flange size:1.1/2 in
  • Max. operation pressure:420 bar

€120.15/ pieceexcl. VAT

€145.38incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE closed flange companion GFC-404

  • Eriks:14309647
  • Manufacturer:GFC-404
  • Pressure class:6000 psi
  • SAE flange size:1.1/4 in
  • Surface protection:Untreated

€22.20/ pieceexcl. VAT

€26.86incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE BSP pipe threaded flange AFS-404G-114-ZiNi

  • Eriks:14307841
  • Manufacturer:AFS-404G-114-ZN
  • Pressure class:6000 psi
  • SAE flange size:1.1/4 in
  • Surface protection:Zinc-Nickel

€32.10/ pieceexcl. VAT

€38.84incl. VAT

18 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE 45° flange adapter DIN 3901 metric complete WFG-6005-45-S38M

  • Eriks:14313381
  • Manufacturer:WFG-6005-45-S38M
  • Pressure class:6000 psi
  • SAE flange size:1.1/2 in
  • Surface protection:Untreated

€87.70/ pieceexcl. VAT

€106.12incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE BSP pipe threaded flange AFS-102G-034-ZiNi

  • Eriks:14306720
  • Manufacturer:AFS-102G-034-ZN
  • Pressure class:3000 psi
  • SAE flange size:1 in
  • Surface protection:Zinc-Nickel

€20.10/ pieceexcl. VAT

€24.32incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE 90° BSPP threaded flange AFS-100/90G-ZiNi

  • Eriks:14306586
  • Manufacturer:AFS-100/90G-ZN
  • Pressure class:3000 psi
  • SAE flange size:3/4 in
  • Surface protection:Zinc-Nickel

€36.50/ pieceexcl. VAT

€44.17incl. VAT

17 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE BSP pipe threaded flange AFS-102G-ZiNi

  • Eriks:14306730
  • Manufacturer:AFS-102G-ZN
  • Pressure class:3000 psi
  • SAE flange size:1 in
  • Surface protection:Zinc-Nickel

€20.20/ pieceexcl. VAT

€24.44incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE split flange halves set FH-3005-ZiNi

  • Eriks:14309176
  • Manufacturer:SATZ-FH-3005-ZN
  • Pressure class:3000 psi
  • SAE flange size:1.1/2 in
  • Surface protection:Zinc-Nickel

€15.10/ pieceexcl. VAT

€18.27incl. VAT

94 In stock - Estimated delivery date 10/11/2026
Product Image

GF Threaded flange Series: 329 Malleable cast iron Black Norm: EN 1092-1/02 PN16 DN32 Internal thread (BSPP) 1.1/4"

  • Eriks:23819607
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN32
  • Thread connection:1.1/4"

€54.51/ pieceexcl. VAT

€65.96incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE 90° BSPP threaded flange AFS-080/90G-ZiNi

  • Eriks:14306486
  • Manufacturer:AFS-080/90G-ZN
  • Pressure class:3000 psi
  • SAE flange size:1/2 in
  • Surface protection:Zinc-Nickel

€32.40/ pieceexcl. VAT

€39.20incl. VAT

18 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE plug with groove BL-3005-ZiNi

  • Eriks:14308358
  • Manufacturer:BL-3005-ZN
  • Pressure class:3000 psi
  • SAE flange size:1.1/2 in
  • Surface protection:Zinc-Nickel

€11.50/ pieceexcl. VAT

€13.92incl. VAT

19 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE plug with groove BL-3003-ZiNi

  • Eriks:14308352
  • Manufacturer:BL-3003-ZN
  • Pressure class:3000 psi
  • SAE flange size:1 in
  • Surface protection:Zinc-Nickel

€4.50/ pieceexcl. VAT

€5.45incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE plug with groove BL-6005-ZiNi

  • Eriks:14308416
  • Manufacturer:BL-6005-ZN
  • Pressure class:6000 psi
  • SAE flange size:1.1/2 in
  • Surface protection:Zinc-Nickel

€12.50/ pieceexcl. VAT

€15.13incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE plug with groove BL-6003-ZiNi

  • Eriks:14308399
  • Manufacturer:BL-6003-ZN
  • Pressure class:6000 psi
  • SAE flange size:1 in
  • Surface protection:Zinc-Nickel

€4.76/ pieceexcl. VAT

€5.76incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE plug with groove BL-6004-ZiNi

  • Eriks:14308407
  • Manufacturer:BL-6004-ZN
  • Pressure class:6000 psi
  • SAE flange size:1.1/4 in
  • Surface protection:Zinc-Nickel

€6.00/ pieceexcl. VAT

€7.26incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE plug with groove BL-6006-ZiNi

  • Eriks:14308422
  • Manufacturer:BL-6006-ZN
  • Pressure class:6000 psi
  • SAE flange size:2 in
  • Surface protection:Zinc-Nickel

€24.20/ pieceexcl. VAT

€29.28incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

OLEO TECNICA SAE butt weld flange inch AFX100ST

  • Eriks:13358329
  • Manufacturer:AFX100ST
  • Pressure class:3000 psi
  • SAE flange size:3/4 in
  • Pipe size:28 x 19 mm

€89.25/ pieceexcl. VAT

€107.99incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE closed flange AFC-108

  • Eriks:14306048
  • Manufacturer:AFC-108
  • Pressure class:3000 psi
  • SAE flange size:2 in
  • Surface protection:Untreated

€15.70/ pieceexcl. VAT

€19.00incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE closed flange companion GFC-106

  • Eriks:14309403
  • Manufacturer:GFC-106
  • Pressure class:3000 psi
  • SAE flange size:1.1/2 in
  • Surface protection:Untreated

€16.30/ pieceexcl. VAT

€19.72incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

HAVIT SAE pipe threaded flange BSP-companion GFS-112G-ZiNi

  • Eriks:14310113
  • Manufacturer:GFS-112G-ZN
  • Pressure class:3000 psi
  • SAE flange size:3 in
  • Surface protection:Zinc-Nickel

€54.40/ pieceexcl. VAT

€65.82incl. VAT

10 In stock - Estimated delivery date 10/11/2026