HAVIT

HAVIT SAE closed flange AFC-108

  • ERIKS:14306048
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€15.70/ pieceexcl. VAT

€19.00incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFC
Flange type
SAE closed flange
Pressure class
3000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
210 bar
Weight
1 kg
C
77.8 mm
D
102 mm
E
42.9 mm
F
90 mm
H
20 mm
L
13.5 mm
M
M 12x45
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2886 In stock - Estimated delivery date 05/11/2026