Flanges

  • 44
  • 119
  • 51
  • 12
  • 12
  • 20
  • 2
  • 16
  • 22
  • 19
  • 50
  • 50
214 Products showing for Flanges
Product Image

HAVIT SAE split flange halves set FH-6003-ZiNi

  • Eriks:14309221
  • Manufacturer:SATZ-FH-6003-ZN
  • Pressure class:6000 psi
  • SAE flange size:1 in
  • Surface protection:Zinc-Nickel

€13.20/ pieceexcl. VAT

€15.97incl. VAT

55 In stock - Estimated delivery date 09/11/2026
Product Image

OLEO TECNICA SAE split flange halves set AFX605

  • Eriks:14471649
  • Manufacturer:AFX605
  • Pressure class:6000 psi
  • SAE flange size:1.1/2 in
  • Max. operation pressure:420 bar

€120.15/ pieceexcl. VAT

€145.38incl. VAT

9 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3005-ZiNi

  • Eriks:14309176
  • Manufacturer:SATZ-FH-3005-ZN
  • Pressure class:3000 psi
  • SAE flange size:1.1/2 in
  • Surface protection:Zinc-Nickel

€15.10/ pieceexcl. VAT

€18.27incl. VAT

94 In stock - Estimated delivery date 09/11/2026
Product Image

GF Threaded flange Series: 329 Malleable cast iron Black Norm: EN 1092-1/02 PN16 DN32 Internal thread (BSPP) 1.1/4"

  • Eriks:23819607
  • Pressure rating flange:PN16
  • Nominal inner diameter:DN32
  • Thread connection:1.1/4"

€54.51/ pieceexcl. VAT

€65.96incl. VAT

12 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3002-ZiNi

  • Eriks:14309165
  • Manufacturer:SATZ-FH-3002-ZN
  • Pressure class:3000 psi
  • SAE flange size:3/4 in
  • Surface protection:Zinc-Nickel

€9.05/ pieceexcl. VAT

€10.95incl. VAT

56 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-6004-ZiNi

  • Eriks:14309225
  • Manufacturer:SATZ-FH-6004-ZN
  • Pressure class:6000 psi
  • SAE flange size:1.1/4 in
  • Surface protection:Zinc-Nickel

€13.70/ pieceexcl. VAT

€16.58incl. VAT

27 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3003-ZiNi

  • Eriks:14309169
  • Manufacturer:SATZ-FH-3003-ZN
  • Pressure class:3000 psi
  • SAE flange size:1 in
  • Surface protection:Zinc-Nickel

€8.25/ pieceexcl. VAT

€9.98incl. VAT

53 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3004-ZiNi

  • Eriks:14309173
  • Manufacturer:SATZ-FH-3004-ZN
  • Pressure class:3000 psi
  • SAE flange size:1.1/4 in
  • Surface protection:Zinc-Nickel

€8.75/ pieceexcl. VAT

€10.59incl. VAT

37 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-6002-CR3

  • Eriks:14309215
  • Manufacturer:SATZ-FH-6002-CR3
  • Pressure class:6000 psi
  • SAE flange size:3/4 in
  • Surface protection:Zinc Plated

€7.15/ pieceexcl. VAT

€8.65incl. VAT

Estimated delivery date - 26/11/2026
Product Image

HAVIT SAE split flange halves set FH-6005-ZiNi

  • Eriks:14309228
  • Manufacturer:SATZ-FH-6005-ZN
  • Pressure class:6000 psi
  • SAE flange size:1.1/2 in
  • Surface protection:Zinc-Nickel

€34.40/ pieceexcl. VAT

€41.62incl. VAT

171 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-6006-ZiNi

  • Eriks:14309233
  • Manufacturer:SATZ-FH-6006-ZN
  • Pressure class:6000 psi
  • SAE flange size:2 in
  • Surface protection:Zinc-Nickel

€50.90/ pieceexcl. VAT

€61.59incl. VAT

380 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3005-CR3

  • Eriks:14309174
  • Manufacturer:SATZ-FH-3005-CR3
  • Pressure class:3000 psi
  • SAE flange size:1.1/2 in
  • Surface protection:Zinc Plated

€8.30/ pieceexcl. VAT

€10.04incl. VAT

69 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3002-CR3

  • Eriks:14309163
  • Manufacturer:SATZ-FH-3002-CR3
  • Pressure class:3000 psi
  • SAE flange size:3/4 in
  • Surface protection:Zinc Plated

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Estimated delivery date - 26/11/2026
Product Image

HAVIT SAE split flange halves set FH-6001-ZiNi

  • Eriks:14309213
  • Manufacturer:SATZ-FH-6001-ZN
  • Pressure class:6000 psi
  • SAE flange size:1/2 in
  • Surface protection:Zinc-Nickel

€8.45/ pieceexcl. VAT

€10.22incl. VAT

37 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3004-CR3

  • Eriks:14309170
  • Manufacturer:SATZ-FH-3004-CR3
  • Pressure class:3000 psi
  • SAE flange size:1.1/4 in
  • Surface protection:Zinc Plated

€7.55/ pieceexcl. VAT

€9.14incl. VAT

17 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3010-ZiNi

  • Eriks:14309197
  • Manufacturer:SATZ-FH-3010-ZN
  • Pressure class:3000 psi
  • SAE flange size:4 in
  • Surface protection:Zinc-Nickel

€113.50/ pieceexcl. VAT

€137.34incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-6002-ZiNi

  • Eriks:14309217
  • Manufacturer:FH-6002-ZN
  • Pressure class:6000 psi
  • SAE flange size:3/4 in
  • Surface protection:Zinc-Nickel

€10.20/ pieceexcl. VAT

€12.34incl. VAT

20 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3006-ZiNi

  • Eriks:14309181
  • Manufacturer:SATZ-FH-3006-ZN
  • Pressure class:3000 psi
  • SAE flange size:2 in
  • Surface protection:Zinc-Nickel

€14.80/ pieceexcl. VAT

€17.91incl. VAT

88 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3001-ZiNi

  • Eriks:14309160
  • Manufacturer:SATZ-FH-3001-ZN
  • Pressure class:3000 psi
  • SAE flange size:1/2 in
  • Surface protection:Zinc-Nickel

€8.25/ pieceexcl. VAT

€9.98incl. VAT

16 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3009-ZiNi

  • Eriks:14309192
  • Manufacturer:SATZ-FH-3009-ZN
  • Pressure class:3000 psi
  • SAE flange size:3.1/2 in
  • Surface protection:Zinc-Nickel

€83.00/ pieceexcl. VAT

€100.43incl. VAT

4 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3011-ZiNi

  • Eriks:14309201
  • Manufacturer:SATZ-FH-3011-ZN
  • Pressure class:3000 psi
  • SAE flange size:5 in
  • Surface protection:Zinc-Nickel

€153.00/ pieceexcl. VAT

€185.13incl. VAT

4 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3008-ZiNi

  • Eriks:14309188
  • Manufacturer:SATZ-FH-3008-ZN
  • Pressure class:3000 psi
  • SAE flange size:3 in
  • Surface protection:Zinc-Nickel

€34.90/ pieceexcl. VAT

€42.23incl. VAT

54 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE split flange halves set FH-3007-ZiNi

  • Eriks:14309184
  • Manufacturer:SATZ-FH-3007-ZN
  • Pressure class:3000 psi
  • SAE flange size:2.1/2 in
  • Surface protection:Zinc-Nickel

€33.10/ pieceexcl. VAT

€40.05incl. VAT

564 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE flange clamp VF-3003-ZiNi

  • Eriks:14317673
  • Manufacturer:VF-3003-ZN
  • Pressure class:3000 psi
  • SAE flange size:1 in
  • Surface protection:Zinc-Nickel

€6.95/ pieceexcl. VAT

€8.41incl. VAT

186 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE flange clamp VF-3009-ZiNi

  • Eriks:14312045
  • Manufacturer:VF-3009-ZN
  • Pressure class:3000 psi
  • SAE flange size:3.1/2 in
  • Surface protection:Zinc-Nickel

€57.60/ pieceexcl. VAT

€69.70incl. VAT

10 In stock - Estimated delivery date 09/11/2026