Socket Weld Flanges

  • 89
  • 50
  • 45
  • 26
  • 44
  • 23
  • 89
139 Products showing for Socket Weld Flanges
Product Image

OLEO TECNICA SAE socket weld flange AFX401S038

  • Eriks:14471174
  • Manufacturer:AFX401S038
  • Pressure class:6000 psi
  • SAE flange size:1/2 in
  • Max. operation pressure:420 bar

€69.53/ pieceexcl. VAT

€84.13incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX106S

  • Eriks:13279705
  • Manufacturer:AFX106S
  • Pressure class:3000 psi
  • SAE flange size:1.1/2 in
  • Max. operation pressure:210 bar

€151.88/ pieceexcl. VAT

€183.77incl. VAT

Estimated delivery date - 27/11/2026
Product Image

HAVIT SAE socket weld flange AFS-403S

  • Eriks:14307777
  • Manufacturer:AFS-403S
  • Pressure class:6000 psi
  • SAE flange size:1 in
  • Surface protection:Untreated

€20.60/ pieceexcl. VAT

€24.93incl. VAT

18 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE socket weld flange AFS-106S

  • Eriks:14306934
  • Manufacturer:AFS-106S
  • Pressure class:3000 psi
  • SAE flange size:1.1/2 in
  • Surface protection:Untreated

€23.30/ pieceexcl. VAT

€28.19incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE socket weld flange AFS-405S-A50

  • Eriks:14717220
  • Manufacturer:AFS-405S-A50
  • Pressure class:6000 psi
  • SAE flange size:1.1/2 in
  • Surface protection:Untreated

€55.00/ pieceexcl. VAT

€66.55incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

HAVIT SAE socket weld flange companion GFS-108S

  • Eriks:14310025
  • Manufacturer:GFS-108S
  • Pressure class:3000 psi
  • SAE flange size:2 in
  • Surface protection:Untreated

€28.70/ pieceexcl. VAT

€34.73incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Product Image

OLEO TECNICA SAE 90° socket weld flange AFX40190S038

  • Eriks:14471166
  • Manufacturer:AFX40190S038
  • Pressure class:6000 psi
  • SAE flange size:1/2 in
  • Max. operation pressure:420 bar

€100.50/ pieceexcl. VAT

€121.61incl. VAT

Estimated delivery date - 26/11/2026
Product Image

HAVIT SAE socket weld flange companion GFS-405S

  • Eriks:14310411
  • Manufacturer:GFS-405S
  • Pressure class:6000 psi
  • SAE flange size:1.1/2 in
  • Surface protection:Untreated

€39.60/ pieceexcl. VAT

€47.92incl. VAT

Estimated delivery date - 26/11/2026
Product Image

HAVIT SAE socket weld flange AFS-407S

  • Eriks:14308060
  • Manufacturer:AFS-407S
  • Pressure class:6000 psi
  • SAE flange size:2.1/2 in
  • Surface protection:Untreated

€133.00/ pieceexcl. VAT

€160.93incl. VAT

Estimated delivery date - 26/11/2026
Product Image

HAVIT SAE 90° socket weld flange companion GFS-406/90S

  • Eriks:14310429
  • Manufacturer:GFS-406/90S
  • Pressure class:6000 psi
  • SAE flange size:2 in
  • Surface protection:Untreated

€236.50/ pieceexcl. VAT

€286.17incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX403S

  • Eriks:14471208
  • Manufacturer:AFX403S
  • Pressure class:6000 psi
  • SAE flange size:1 in
  • Max. operation pressure:420 bar

€130.13/ pieceexcl. VAT

€157.46incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX405S

  • Eriks:13259058
  • Manufacturer:AFX405S
  • Pressure class:6000 psi
  • SAE flange size:1.1/2 in
  • Max. operation pressure:420 bar

€257.63/ pieceexcl. VAT

€311.73incl. VAT

Estimated delivery date - 27/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX100S

  • Eriks:14471074
  • Manufacturer:AFX100S
  • Pressure class:3000 psi
  • SAE flange size:3/4 in
  • Max. operation pressure:350 bar

€80.63/ pieceexcl. VAT

€97.56incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX108S

  • Eriks:13357892
  • Manufacturer:AFX108S
  • Pressure class:3000 psi
  • SAE flange size:2 in
  • Max. operation pressure:210 bar

€419.63/ pieceexcl. VAT

€507.75incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX110S

  • Eriks:13358337
  • Manufacturer:AFX110S
  • Pressure class:3000 psi
  • SAE flange size:2.1/2 in
  • Max. operation pressure:175 bar

€240.75/ pieceexcl. VAT

€291.31incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX118S

  • Eriks:14471160
  • Manufacturer:AFX118S
  • Pressure class:3000 psi
  • SAE flange size:5 in
  • Max. operation pressure:35 bar

€745.50/ pieceexcl. VAT

€902.06incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX508S

  • Eriks:14471260
  • Manufacturer:AFX508S
  • Pressure class:6000 psi
  • SAE flange size:3 in
  • Max. operation pressure:420 bar

€1,323.75/ pieceexcl. VAT

€1,601.74incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX404S

  • Eriks:14471221
  • Manufacturer:AFX404S
  • Pressure class:6000 psi
  • SAE flange size:1.1/4 in
  • Max. operation pressure:420 bar

€160.50/ pieceexcl. VAT

€194.21incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX080S038

  • Eriks:14471056
  • Manufacturer:AFX080S038
  • Pressure class:3000 psi
  • SAE flange size:1/2 in
  • Max. operation pressure:350 bar

€65.03/ pieceexcl. VAT

€78.69incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX507S

  • Eriks:14471254
  • Manufacturer:AFX507S
  • Pressure class:6000 psi
  • SAE flange size:2.1/2 in
  • Max. operation pressure:420 bar

€997.50/ pieceexcl. VAT

€1,206.97incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX102S

  • Eriks:13358330
  • Manufacturer:AFX102S
  • Pressure class:3000 psi
  • SAE flange size:1 in
  • Max. operation pressure:320 bar

€100.50/ pieceexcl. VAT

€121.61incl. VAT

Estimated delivery date - 27/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX114S

  • Eriks:14471150
  • Manufacturer:AFX114S
  • Pressure class:3000 psi
  • SAE flange size:3.1/2 in
  • Max. operation pressure:35 bar

€500.63/ pieceexcl. VAT

€605.76incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX080S

  • Eriks:14471055
  • Manufacturer:AFX080S
  • Pressure class:3000 psi
  • SAE flange size:1/2 in
  • Max. operation pressure:350 bar

€65.03/ pieceexcl. VAT

€78.69incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE socket weld flange AFX406S

  • Eriks:14471247
  • Manufacturer:AFX406S
  • Pressure class:6000 psi
  • SAE flange size:2 in
  • Max. operation pressure:420 bar

€429.00/ pieceexcl. VAT

€519.09incl. VAT

Estimated delivery date - 26/11/2026
Product Image

OLEO TECNICA SAE 90° socket weld flange companion GFX10090S

  • Eriks:14471384
  • Manufacturer:GFX10090S
  • Pressure class:3000 psi
  • SAE flange size:3/4 in
  • Max. operation pressure:350 bar

€121.50/ pieceexcl. VAT

€147.01incl. VAT

Estimated delivery date - 26/11/2026