




€3.48/ pieceexcl. VAT
€4.21incl. VAT
24 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F | 68 mm |
H | 3 mm |
L | 11 mm |
€6.10/ pieceexcl. VAT
€7.38incl. VAT
25 In stock - Estimated delivery date 09/11/2026