HAVIT

HAVIT SAE BSP pipe threaded flange AFS-402G-ZiNi

  • ERIKS:14473803
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€22.70/ pieceexcl. VAT

€27.47incl. VAT

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE BSP pipe threaded flange
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Zinc-Nickel
Thread form
BSP
Thread Size
G 3/4"
Max. operation pressure
420 bar
Fastening screws
M 10x35
Weight
0.5 kg
A
G 3/4"
B
19 mm
C
50.8 mm
D
71 mm
E
23.8 mm
F
55 mm
G
35 mm
H
21 mm
I
22 mm
L
11 mm
M
M 10x35
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 06/11/2026