




€120.15/ pieceexcl. VAT
€145.38incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | Split flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 420 bar |
Fastening screws | M 16x55 |
Weight | 0.68 kg |
A | 64.3 mm |
B | 51.6 mm |
C | 79.3 mm |
D | 113 mm |
E | 113 mm |
F | 48 mm |
G | 43 mm |
H | 30 mm |
I | 12 mm |
L | 16.8 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 05/11/2026