HAVIT

HAVIT SAE plug with groove BL-3003-ZiNi

  • ERIKS:14308352
Image 1
Image 2
Image 1
Image 2
Save to list

€4.50/ pieceexcl. VAT

€5.45incl. VAT

14 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
BL
Flange type
SAE plug
Pressure class
3000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Zinc-Nickel
Max. operation pressure
210 bar
Weight
0.09 kg
A1
44.5 mm
H
8 mm