GF

Threaded flange Series: 329 Malleable cast iron Black Norm: EN 1092-1/02 Internal thread (BSPP)

Malleable cast iron fittings are offered in black and hot dip galvanized version. Because of their durability, high mechanical stress and temperature resistance these fittings continuously enjoy great popularity. The thread according to EN 10226-1 is an universal, standardised jointing technology and ensures a safe use in a broad field of application. Additionally to the threaded fittings, a compression fitting made of malleable cast iron is available. This fitting, sold under the brand PRIMOFIT, offers a full end load capability and is produced with black or hot dip galvanized surface. It is the time-saving connection of steel-pipes, PE-pipes, lead-pipes and butt-weld steel pipes.
Image 1
  • 1
  • 9
  • 1
  • 1
  • 1
  • 1
  • 1
10 of Threaded flange Series: 329 Malleable cast iron Black Norm: EN 1092-1/02 Internal thread (BSPP)
ProductPressure rating flangeNominal inner diameterThread connectionAvailablePriceexcl. VAT