Suction Strainers

  • 16
  • 41
  • 15
  • 16
  • 41
57 Products showing for Suction Strainers
Product Image

STAUFF Suction strainer SUS-P-088-B24F-140-125-0

  • Eriks:1058306
  • Manufacturer:1910000650
  • Max. oilflow:140 l/min

€22.15/ pieceexcl. VAT

€26.80incl. VAT

10 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Suction strainer SUS-P-068-B16F-140-125-0

  • Eriks:1058300
  • Manufacturer:1910000649
  • Max. oilflow:50 l/min

€16.81/ pieceexcl. VAT

€20.34incl. VAT

5 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Suction strainer SUS-P-102-B24F-200-125-0

  • Eriks:1058309
  • Manufacturer:1910000651
  • Max. oilflow:140 l/min

€31.03/ pieceexcl. VAT

€37.55incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Suction strainer SUS-P-102-B24F-200-125-3

  • Eriks:1058310
  • Manufacturer:1910000692
  • Max. oilflow:140 l/min

€41.21/ pieceexcl. VAT

€49.86incl. VAT

9 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Suction strainer SUS-P-102-B32F-260-125-0

  • Eriks:1058316
  • Manufacturer:1910000652
  • Max. oilflow:230 l/min

€59.02/ pieceexcl. VAT

€71.41incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Suction strainer SUS-P-131-B40F-212-125-0

  • Eriks:1058322
  • Manufacturer:1910000639
  • Max. oilflow:340 l/min

€68.22/ pieceexcl. VAT

€82.55incl. VAT

2 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Suction strainer SUS-P-068-B12F-105-125-0

  • Eriks:1058297
  • Manufacturer:1910000648
  • Max. oilflow:25 l/min

€15.08/ pieceexcl. VAT

€18.25incl. VAT

2 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Suction strainer SUS-P-088-B20F-140-125-0

  • Eriks:1058303
  • Manufacturer:1910000638
  • Max. oilflow:65 l/min

€19.51/ pieceexcl. VAT

€23.61incl. VAT

5 In stock - Estimated delivery date 04/11/2026
Product Image

FILTRATION GROUP Filter element Pi1710/3/DRG100

  • Eriks:13523107
  • Manufacturer:77661614
  • Code digit:Pi 1710/3/DRG 100
  • Size:25
  • Filter element material:Metal mesh

€35.70/ pieceexcl. VAT

€43.20incl. VAT

Estimated delivery date - 07/01/2027
Product Image

STAUFF Suction strainer SUS-P-102-B32F-200-125-3

  • Eriks:1058319
  • Manufacturer:1910000919
  • Max. oilflow:230 l/min

€88.61/ pieceexcl. VAT

€107.22incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Suction strainer SUS-P-050-B06F-067-125-3

  • Eriks:1058292
  • Manufacturer:1910000843
  • Max. oilflow:12 l/min

€16.81/ pieceexcl. VAT

€20.34incl. VAT

Estimated delivery date - 04/02/2027
Product Image

STAUFF Suction strainer SUS-P-050-B06F-067-060-0

  • Eriks:11361659
  • Manufacturer:1910000461
  • Max. oilflow:12 l/min

€11.08/ pieceexcl. VAT

€13.41incl. VAT

Estimated delivery date - 04/02/2027
Product Image

STAUFF Suction strainer SUS-P-150-B32F-151-125-0

  • Eriks:1058312
  • Manufacturer:1910000528
  • Max. oilflow:400 l/min

€57.61/ pieceexcl. VAT

€69.71incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Suction strainer SUS-P-131-B48F-272-125-0

  • Eriks:1058326
  • Manufacturer:1910000653
  • Max. oilflow:400 l/min

€85.98/ pieceexcl. VAT

€104.04incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Suction strainer SUS-P-050-B08F-105-060-0

  • Eriks:1058293
  • Manufacturer:1910000462
  • Max. oilflow:15 l/min

€12.40/ pieceexcl. VAT

€15.00incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Suction strainer SUS-P-068-B16F-140-125-3

  • Eriks:1058301
  • Manufacturer:1910000845
  • Max. oilflow:50 l/min

€23.93/ pieceexcl. VAT

€28.96incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Suction strainer SUS-P-050-B08F-105-125-3

  • Eriks:1058295
  • Manufacturer:1910000690
  • Max. oilflow:15 l/min

€17.28/ pieceexcl. VAT

€20.91incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Suction strainer SUS-P-068-B12F-105-125-3

  • Eriks:1058298
  • Manufacturer:1910000844
  • Max. oilflow:25 l/min

€21.26/ pieceexcl. VAT

€25.72incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Suction strainer SUS-P-150-B32F-151-125-3

  • Eriks:1058313
  • Manufacturer:1910000799
  • Max. oilflow:400 l/min

€81.52/ pieceexcl. VAT

€98.64incl. VAT

Estimated delivery date - 05/02/2027
Product Image

STAUFF Suction strainer SUS-P-131-B40F-212-060-0

  • Eriks:1058321
  • Manufacturer:1910000469
  • Max. oilflow:340 l/min

€68.22/ pieceexcl. VAT

€82.55incl. VAT

Estimated delivery date - 04/02/2027
Product Image

STAUFF Suction strainer SUS-P-068-B16F-140-060-0

  • Eriks:1058299
  • Manufacturer:1910000464
  • Max. oilflow:50 l/min

€16.81/ pieceexcl. VAT

€20.34incl. VAT

Estimated delivery date - 05/02/2027
Product Image

STAUFF Suction strainer SUS-P-131-B48F-272-250-0

  • Eriks:1058327
  • Manufacturer:1910000856
  • Max. oilflow:400 l/min

€85.98/ pieceexcl. VAT

€104.04incl. VAT

Estimated delivery date - 04/02/2027
Product Image

STAUFF Suction strainer SUS-P-131-B40F-191-125-0

  • Eriks:1058324
  • Manufacturer:1910000897
  • Max. oilflow:340 l/min

€92.59/ pieceexcl. VAT

€112.03incl. VAT

Estimated delivery date - 05/02/2027
Product Image

STAUFF Suction strainer SUS-P-102-B32F-260-060-0

  • Eriks:1058315
  • Manufacturer:1910000468
  • Max. oilflow:230 l/min

€59.02/ pieceexcl. VAT

€71.41incl. VAT

Estimated delivery date - 05/02/2027
Product Image

STAUFF Suction strainer SUS-P-131-B40F-212-125-3

  • Eriks:1058323
  • Manufacturer:1910001035
  • Max. oilflow:340 l/min

€98.38/ pieceexcl. VAT

€119.04incl. VAT

Estimated delivery date - 05/02/2027