STAUFF

STAUFF Suction strainer SUS-P-102-B32F-200-125-3

  • ERIKS:1058319
Image 1
Save to list

€88.61/ pieceexcl. VAT

€107.22incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Size
102
Filter fineness
125 µm
Max. oilflow
230 l/min
Valve type
Bypass valve 0,2 bar
Connection
2'' BSP
Filter element material
Stainless steel mesh
Code digit
SUS-102-G32-200-125-P-B0.2