

€41.21/ pieceexcl. VAT
€49.86incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 102 |
Filter fineness | 125 µm |
Max. oilflow | 140 l/min |
Valve type | Bypass valve 0,2 bar |
Connection | 1.1/2'' BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-102-G24-200-125-P-B0.2 |