STAUFF

STAUFF Suction strainer SUS-P-102-B32F-260-060-0

  • ERIKS:1058315
Image 1
Save to list

€59.02/ pieceexcl. VAT

€71.41incl. VAT

Estimated delivery date - 12/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Size
102
Filter fineness
60 µm
Max. oilflow
230 l/min
Valve type
No valve
Connection
2'' BSP
Filter element material
Stainless steel mesh
Code digit
SUS-102-G32-260-060-P-0