STAUFF

STAUFF Suction strainer SUS-P-050-B08F-105-060-0

  • ERIKS:1058293
Image 1
Save to list

€12.40/ pieceexcl. VAT

€15.00incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Size
050
Filter fineness
60 µm
Max. oilflow
15 l/min
Valve type
No valve
Connection
1/2" BSP
Filter element material
Stainless steel mesh
Code digit
SUS-050-G08-105-060-P-0