

€68.22/ pieceexcl. VAT
€82.55incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 131 |
Filter fineness | 60 µm |
Max. oilflow | 340 l/min |
Valve type | No valve |
Connection | 2.1/2'' BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-131-G40-212-060-P-0 |