

€85.98/ pieceexcl. VAT
€104.04incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 131 |
Filter fineness | 250 µm |
Max. oilflow | 400 l/min |
Valve type | No valve |
Connection | 3'' BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-131-G48-272-250-P-0 |