STAUFF

STAUFF Suction strainer SUS-P-150-B32F-151-125-0

  • ERIKS:1058312
Image 1
Save to list

€57.61/ pieceexcl. VAT

€69.71incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Size
150
Filter fineness
125 µm
Max. oilflow
400 l/min
Valve type
No valve
Connection
2'' BSP
Filter element material
Stainless steel mesh
Code digit
SUS-150-G32-151-125-P-0