

€16.81/ pieceexcl. VAT
€20.34incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Size | 068 |
Filter fineness | 60 µm |
Max. oilflow | 50 l/min |
Valve type | No valve |
Connection | 1'' BSP |
Filter element material | Stainless steel mesh |
Code digit | SUS-068-G16-140-060-P-0 |