Spin-On Filters

  • 124
  • 97
  • 944
  • 92
  • 28
  • 2
  • 1
  • 21
  • 18
  • 30
  • 46
1257 Products showing for Spin-On Filters
Product Image

STAUFF Filter element SFC-3660-E

  • Eriks:1054575
  • Manufacturer:1910000990
  • Code digit:SFC-3660-E
  • Filter element material:Stainless steel mesh
  • Filter fineness:60 µm

€60.90/ pieceexcl. VAT

€73.69incl. VAT

6 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-36125-E

  • Eriks:1055538
  • Manufacturer:1910000991
  • Code digit:SFC-36125-E
  • Filter element material:Metal mesh
  • Filter fineness:125 µm

€60.90/ pieceexcl. VAT

€73.69incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-3625-E

  • Eriks:1054574
  • Manufacturer:1910000668
  • Code digit:SFC-3625-E
  • Filter element material:Filter paper
  • Filter fineness:25 µm

€26.27/ pieceexcl. VAT

€31.79incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-35125-E

  • Eriks:1055536
  • Manufacturer:1910000871
  • Code digit:SFC-35125-E
  • Filter element material:Metal mesh
  • Filter fineness:125 µm

€47.63/ pieceexcl. VAT

€57.63incl. VAT

6 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFCT-3525-AE

  • Eriks:12089628
  • Manufacturer:1910001426
  • Code digit:SFCT-3525-AE
  • Filter element material:Inorganic glass fibre
  • Filter fineness:25 µm

€97.74/ pieceexcl. VAT

€118.27incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Spin-On Filter Head SSF-20L-B0.2-4/4

  • Eriks:1057035
  • Manufacturer:6100023115
  • Type:Inline
  • Size:20L suction line
  • Code digit:SSF-20L-B0.2-4/4

€54.72/ pieceexcl. VAT

€66.21incl. VAT

20 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Spin-On Filter Head SSF-12-B0.2-4/4

  • Eriks:12089588
  • Manufacturer:6100023112
  • Type:Inline
  • Size:12 suction line
  • Code digit:SSF-12-B0.2-4/4

€42.68/ pieceexcl. VAT

€51.64incl. VAT

6 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Spin-On Filter Head SSF-12-B1.7-4/4

  • Eriks:1057032
  • Manufacturer:6100043000
  • Type:Inline
  • Size:12 return line
  • Code digit:SSF-12-B1.7-4/4

€42.68/ pieceexcl. VAT

€51.64incl. VAT

31 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Spin-on filter SSF-24B-03-4 (SFC-57/58)

  • Eriks:1057037
  • Manufacturer:1010002597
  • Type:Inline
  • Size:24B suction line
  • Code digit:SSF-24B-B0.2-4

€105.20/ pieceexcl. VAT

€127.29incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Spin-on filter SSF-24B-25-4 (SFC-57/58)

  • Eriks:1057036
  • Manufacturer:1010002598
  • Type:Inline
  • Size:24B return line
  • Code digit:SSF-24B-B1.7-4

€105.20/ pieceexcl. VAT

€127.29incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-3525-E

  • Eriks:1054571
  • Manufacturer:1910000666
  • Code digit:SFC-3525-E
  • Filter element material:Filter paper
  • Filter fineness:25 µm

€19.48/ pieceexcl. VAT

€23.57incl. VAT

10 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-3560-E

  • Eriks:1054572
  • Manufacturer:1910000854
  • Code digit:SFC-3560-E
  • Filter element material:Stainless steel mesh
  • Filter fineness:60 µm

€47.63/ pieceexcl. VAT

€57.63incl. VAT

Estimated delivery date - 18/11/2026
Product Image

STAUFF Filter element SFC-5760-E

  • Eriks:1054578
  • Manufacturer:1910000992
  • Code digit:SFC-5760-E
  • Filter element material:Stainless steel mesh
  • Filter fineness:60 µm

€74.57/ pieceexcl. VAT

€90.23incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-5710-E

  • Eriks:1054576
  • Manufacturer:1910000441
  • Code digit:SFC-5710-E
  • Filter element material:Filter paper
  • Filter fineness:10 µm

€32.61/ pieceexcl. VAT

€39.46incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-57125-E

  • Eriks:1055541
  • Manufacturer:1910000442
  • Code digit:SFC-57125-E
  • Filter element material:Metal mesh
  • Filter fineness:125 µm

€77.86/ pieceexcl. VAT

€94.21incl. VAT

23 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-58125-E

  • Eriks:1055544
  • Manufacturer:1910000912
  • Code digit:SFC-58125-E
  • Filter element material:Metal mesh
  • Filter fineness:125 µm

€90.30/ pieceexcl. VAT

€109.26incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFCT-3625-E

  • Eriks:1056748
  • Manufacturer:1910000673
  • Code digit:SFCT-3625-E
  • Filter element material:Filter paper
  • Filter fineness:25 µm

€57.17/ pieceexcl. VAT

€69.18incl. VAT

3 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-5810-E

  • Eriks:1054579
  • Manufacturer:1910000444
  • Code digit:SFC-5810-E
  • Filter element material:Filter paper
  • Filter fineness:10 µm

€53.85/ pieceexcl. VAT

€65.16incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFCT-5710-E

  • Eriks:1056749
  • Manufacturer:1910000448
  • Code digit:SFCT-5710-E
  • Filter element material:Filter paper
  • Filter fineness:10 µm

€62.97/ pieceexcl. VAT

€76.19incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-5725-AE

  • Eriks:1055542
  • Manufacturer:1910001033
  • Code digit:SFC-5725-AE
  • Filter element material:Inorganic glass fibre
  • Filter fineness:25 µm

€116.81/ pieceexcl. VAT

€141.34incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFCT-3525-E

  • Eriks:1056746
  • Manufacturer:1910000671
  • Code digit:SFCT-3525-E
  • Filter element material:Filter paper
  • Filter fineness:25 µm

€42.26/ pieceexcl. VAT

€51.13incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFCT-5725-E

  • Eriks:1056750
  • Manufacturer:1910000674
  • Code digit:SFCT-5725-E
  • Filter element material:Filter paper
  • Filter fineness:25 µm

€62.97/ pieceexcl. VAT

€76.19incl. VAT

6 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFCT-3610-E

  • Eriks:1056747
  • Manufacturer:1910000672
  • Code digit:SFCT-3610-E
  • Filter element material:Filter paper
  • Filter fineness:10 µm

€57.17/ pieceexcl. VAT

€69.18incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFCT-5825-E

  • Eriks:1056752
  • Manufacturer:1910000676
  • Code digit:SFCT-5825-E
  • Filter element material:Filter paper
  • Filter fineness:25 µm

€79.93/ pieceexcl. VAT

€96.72incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Filter element SFC-3610-AE

  • Eriks:1055537
  • Manufacturer:1910000906
  • Code digit:SFC-3610-AE
  • Filter element material:Inorganic glass fibre
  • Filter fineness:10 µm

€71.17/ pieceexcl. VAT

€86.12incl. VAT

4 In stock - Estimated delivery date 06/11/2026