STAUFF

STAUFF Filter element SFC-3560-E

  • ERIKS:1054572
Image 1
Save to list

€47.63/ pieceexcl. VAT

€57.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SFC/SFCT
Code digit
SFC-3560-E
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Connection
3/4" BSP
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
145 mm
Internal diameter
0 mm
Outer Diameter
98 mm