

€42.68/ pieceexcl. VAT
€51.64incl. VAT
31 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSF-12 |
Type | Inline |
Size | 12 return line |
Code digit | SSF-12-B1.7-4/4 |
Max. oilflow | 90 l/min |
Max. operating pressure | 12 bar |
Connection | 3/4" BSP |
Valve type | Bypass valve 1,7 bar |
Temperature range | from -30 to 100 °C |
Filter head material | Aluminium |
€71.17/ pieceexcl. VAT
€86.12incl. VAT
4 In stock - Estimated delivery date 05/11/2026€76.65/ pieceexcl. VAT
€92.75incl. VAT
1 In stock - Estimated delivery date 05/11/2026€58.82/ pieceexcl. VAT
€71.17incl. VAT
14 In stock - Estimated delivery date 05/11/2026€20.05/ pieceexcl. VAT
€24.26incl. VAT
1 In stock - Estimated delivery date 05/11/2026