

€105.20/ pieceexcl. VAT
€127.29incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSF-24B |
Type | Inline |
Size | 24B return line |
Code digit | SSF-24B-B1.7-4 |
Max. oilflow | 454 l/min |
Max. operating pressure | 12 bar |
Connection | 1.1/2 BSP |
Valve type | Bypass valve 1,7 bar |
Temperature range | from -30 to 100 °C |
Filter head material | Aluminium |
€20.05/ pieceexcl. VAT
€24.26incl. VAT
1 In stock - Estimated delivery date 05/11/2026€106.87/ pieceexcl. VAT
€129.31incl. VAT
Estimated delivery date - 18/11/2026€58.82/ pieceexcl. VAT
€71.17incl. VAT
4 In stock - Estimated delivery date 05/11/2026€32.61/ pieceexcl. VAT
€39.46incl. VAT
4 In stock - Estimated delivery date 05/11/2026