STAUFF

STAUFF Filter element SFCT-5825-E

  • ERIKS:1056752
Image 1
Save to list

€79.93/ pieceexcl. VAT

€96.72incl. VAT

2 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SFC/SFCT
Code digit
SFCT-5825-E
Filter element material
Filter paper
Filter fineness
25 µm
ß-ratio
>2
Connection
1.1/4" BSP
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
226 mm
Internal diameter
0 mm
Outer Diameter
132 mm