

€42.68/ pieceexcl. VAT
€51.64incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSF-12 |
Type | Inline |
Size | 12 suction line |
Code digit | SSF-12-B0.2-4/4 |
Max. oilflow | 23 l/min |
Max. operating pressure | 12 bar |
Connection | 3/4" BSP |
Valve type | Bypass valve 0,2 bar |
Temperature range | from -30 to 100 °C |
Filter head material | Aluminium |
€26.27/ pieceexcl. VAT
€31.79incl. VAT
2 In stock - Estimated delivery date 05/11/2026€47.63/ pieceexcl. VAT
€57.63incl. VAT
6 In stock - Estimated delivery date 05/11/2026€71.17/ pieceexcl. VAT
€86.12incl. VAT
4 In stock - Estimated delivery date 05/11/2026€88.99/ pieceexcl. VAT
€107.68incl. VAT
Estimated delivery date - 20/11/2026