

€57.17/ pieceexcl. VAT
€69.18incl. VAT
3 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SFC/SFCT |
Code digit | SFCT-3625-E |
Filter element material | Filter paper |
Filter fineness | 25 µm |
ß-ratio | >2 |
Connection | 3/4" BSP |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 190 mm |
Internal diameter | 0 mm |
Outer Diameter | 98 mm |