

€90.30/ pieceexcl. VAT
€109.26incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SFC/SFCT |
Code digit | SFC-58125-E |
Filter element material | Metal mesh |
Filter fineness | 125 µm |
ß-ratio | >2 |
Connection | 1.1/4" BSP |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 226 mm |
Internal diameter | 0 mm |
Outer Diameter | 132 mm |