

€54.72/ pieceexcl. VAT
€66.21incl. VAT
20 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSF-20L |
Type | Inline |
Size | 20L suction line |
Code digit | SSF-20L-B0.2-4/4 |
Max. oilflow | 46 l/min |
Max. operating pressure | 12 bar |
Connection | 1.1/4'' BSP |
Valve type | Bypass valve 0,2 bar |
Temperature range | from -30 to 100 °C |
Filter head material | Aluminium |
€53.85/ pieceexcl. VAT
€65.16incl. VAT
1 In stock - Estimated delivery date 26/10/2026€111.02/ pieceexcl. VAT
€134.33incl. VAT
2 In stock - Estimated delivery date 26/10/2026€148.27/ pieceexcl. VAT
€179.41incl. VAT
Estimated delivery date - 11/11/2026€90.30/ pieceexcl. VAT
€109.26incl. VAT
5 In stock - Estimated delivery date 26/10/2026