Eriks
SKF

SKF Clé à ergot utilisables pour paliers SNL HN 20/SNL

  • ERIKS:23766002
  • Fabricant:7316572332924
Image 1
Image 2
Image 1
Image 2
Hook spanner for SNL housings, size 20The unique protected design of this Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside split pillow block housings (SNL). Alternatively it can be used as regular hook spanner. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. The hook spanner HN 20/SNL, is designed for nuts with an outer diameter of 130 mm. In particular for lock nuts of series KM 20, KMK 20, KMFE 20, KMT 19, KMT 20, N 022, AN 20, AN 21 and M90x2 (DIN 1804).
  • Unique design Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside split pillow block housings (SNL) Can be used as regular hook spanner
  • Will fit in tight spaces Long smooth handle to generate a high torque
  • Drilled hole for easy hanging storage
  • Laser-engraved designation for easy identification
  • They fit on a variety of locknuts with outer diameter of 130 mm
Ajouter à la liste

66,19 €/ Unitéhors TVA

80,09 €TVA incluse

Date de livraison estimée - 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
SKF
Série
HN../SNL
Alternatives
Product Image

SKF Ecrou de serrage KMFE 20

  • Eriks:13200159
  • Manufacturer:KMFE 20

71,73 €/ Unitéhors TVA

86,79 €TVA incluse

1 En stock - Date de livraison estimée 10/11/2026
Product Image

SKF Ecrou auto-freine AN 20

  • Eriks:23760049
  • Manufacturer:AN 20

80,54 €/ Unitéhors TVA

97,45 €TVA incluse

2 En stock - Date de livraison estimée 10/11/2026
Product Image

SKF Écrou de serrage de précision KMT 19

  • Eriks:23766355
  • Manufacturer:KMT 19

210,21 €/ Unitéhors TVA

254,35 €TVA incluse

Date de livraison estimée - 10/11/2026
Product Image

SKF Écrou de serrage de précision KMT 20

  • Eriks:23766357
  • Manufacturer:KMT 20

202,07 €/ Unitéhors TVA

244,50 €TVA incluse

Date de livraison estimée - 10/11/2026