REMA

REMA Scissor lift PTH-M, load capacity 1t, hand-operated

  • ERIKS:23795814
  • Manufacturer:8717365000409
Image 1
Save to list

€987.00/ pieceexcl. VAT

€1,194.27incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1000 kg
Min. height
85 mm
Maximum lifting height
800 mm
Fork depth
1190 mm
Total width
560 mm
Weight
128 kg