REMA

REMA Scissor lift PTH-E, load capacity 1t, electric

  • ERIKS:23795815
  • Manufacturer:8717365016219
Image 1
Save to list

€2,485.00/ pieceexcl. VAT

€3,006.85incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1000 kg
Min. height
85 mm
Maximum lifting height
800 mm
Fork depth
1190 mm
Total width
580 mm
Weight
158 kg