REMA

REMA Manual jack stacker SL-100 B, load capacity 1t

  • ERIKS:23795854
  • Manufacturer:8717365016448
Image 1
Save to list

€1,401.00/ pieceexcl. VAT

€1,695.21incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1000 kg
Min. height
88 mm
Maximum lifting height
1,500 mm
Fork depth
1150 mm
Total width
540 mm
Weight
182 kg