REMA

REMA Pallet lifter PTZ, load capacity 5t

  • ERIKS:23795813
  • Manufacturer:8717365016202
Image 1
Save to list

€2,241.00/ pieceexcl. VAT

€2,711.61incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5000 kg
Min. height
90 mm
Maximum lifting height
200 mm
Fork depth
1150 mm
Total width
580 mm
Weight
192 kg